PV-600A-3L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PV-600A-3L Eaton's Bussmann series Fuses, FUSE 600A 1000V 3L PV

MFG Item Number
PV-600A-3L

PV-600A-3L Eaton's Bussmann series Fuses, FUSE 600A 1000V 3L PV

MFG Item Number
PV-600A-3L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
PV-600A-3L
FUSE 600A 1000V 3L PV

Series Information

Specifications

Specifications
Manufacturer Part Number PV-600A-3L
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 600 A, DC 1000 V, 3L, 75 x 91 x 205 mm, gPV, UL, IEC, with indicator, blade connections
Fuse Type Solar
Current Rating 600 A
DC Voltage 1,000 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Approvals CSA, UL
Net Weight 4.4864 lbs
Gross Weight 4.4864 lbs