Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PV-63A-01XL-B Eaton's Bussmann series Fuses, FUSE 63A 1000V 1 XL PV BOLT-IN VER
MFG Item Number
PV-63A-01XL-B
PV-63A-01XL-B Eaton's Bussmann series Fuses, FUSE 63A 1000V 1 XL PV BOLT-IN VER
MFG Item Number
PV-63A-01XL-B
This item cannot be canceled or returned
Description
FUSE 63A 1000V 1 XL PV BOLT-IN VER
Specifications
Specifications
| Manufacturer Part Number |
PV-63A-01XL-B |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 63 A, DC 1000 V, 01XL, gPV, UL, IEC, bolted connection |
| Fuse Type |
Solar |
| Current Rating |
63 A |
| DC Voltage |
1,000 VDC |
| Characteristic |
General Purpose |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Approvals |
CSA, UL |
| Net Weight |
2.6455 lbs |
| Gross Weight |
2.6455 lbs |
PV-63A-01XL-B
Eaton's Bussmann series Fuses