Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PV-6A10-T Eaton's Bussmann series Fuses, 6AMP 1000V DC SOLAR BLADE 10 X 38MM
MFG Item Number
PV-6A10-T
PV-6A10-T Eaton's Bussmann series Fuses, 6AMP 1000V DC SOLAR BLADE 10 X 38MM
MFG Item Number
PV-6A10-T
This item cannot be canceled or returned
Description
6AMP 1000V DC SOLAR BLADE 10 X 38MM
Specifications
Specifications
| Manufacturer Part Number |
PV-6A10-T |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series photovoltaic fuses, 1000 Vdc, 6A, 50 kAIC, Non Indicating, IEC 60269-6 type A, Class gPV, Time constant: 1-3 ms, Bolt |
| Fuse Type |
Solar |
| Current Rating |
6 A |
| DC Voltage |
1,000 VDC |
| Characteristic |
General Purpose |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.026 lbs |
| Gross Weight |
0.026 lbs |
PV-6A10-T
Eaton's Bussmann series Fuses