PV-8A10F-CT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PV-8A10F-CT Eaton's Bussmann series Fuses, 8Amp 1000V Dc Inline Fuse/Holder Asm

MFG Item Number
PV-8A10F-CT

PV-8A10F-CT Eaton's Bussmann series Fuses, 8Amp 1000V Dc Inline Fuse/Holder Asm

MFG Item Number
PV-8A10F-CT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 210

Description

Fuses, Series
Item #
PV-8A10F-CT
8Amp 1000V Dc Inline Fuse/Holder Asm

Series Information

Specifications

Specifications
Manufacturer Part Number PV-8A10F-CT
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 8Amp 1000V Dc Inline Fuse/Holder Asm
Fuse Type Solar
Current Rating 8 A
DC Voltage 1,000 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.017 lbs