Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PV10-P55-LYY
Pan-Term PV10-P55-LYY Pin Terminal, Yel
MFG Item Number
PV10-P55-LYY
This item cannot be canceled or returned
Description
Pan-Term PV10-P55-LYY Pin Terminal, Yel
Specifications
Specifications
| Manufacturer Part Number |
PV10-P55-LYY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Panduit PV10-P55-LYY Vinyl Insulated Pin Terminal |
| Terminal Type |
Pin |
| Wire Size Range |
12-10 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Tin |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
PV10-P55-LYY
Panduit Terminals