PV15M-4A-CT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PV15M-4A-CT Eaton's Bussmann series Fuses, Fuse 1500VDC 4A in-line

MFG Item Number
PV15M-4A-CT

PV15M-4A-CT Eaton's Bussmann series Fuses, Fuse 1500VDC 4A in-line

MFG Item Number
PV15M-4A-CT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
PV15M-4A-CT
Fuse 1500VDC 4A in-line

Series Information

Specifications

Specifications
Manufacturer Part Number PV15M-4A-CT
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description EatonBussmann series photovoltaic fuses, Fuse 1500VDC 4A in-line
Fuse Type Solar
Current Rating 15 A
DC Voltage 1,000 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs