Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PV22-8R-CYY

Panduit Terminals

PV22-8R-CYY

Panduit Terminals
RingTerm, Vyl, 26, 22AWG, 8Stud, PK100
MFG Item Number
PV22-8R-CYY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
PV22-8R-CYY
RingTerm, Vyl, 26, 22AWG, 8Stud, PK100

Series Information

Specifications

Specifications
Manufacturer Part Number PV22-8R-CYY
Manufacturer Panduit
Family Series Panduit Terminals
Description Ring Terminal, 26 – 22 AWG, 8 stud size, vinyl insulated, funnel entry, standard package.
Terminal Type Ring
Wire Size Range 26-22 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Copper
Plating Material Tin
Net Weight 0.08 lbs
Gross Weight 0.08 lbs