Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PV22-8R-MYY
Pan-Term PV22-8R-MYY Loose Piece Ring T
MFG Item Number
PV22-8R-MYY
This item cannot be canceled or returned
Description
Pan-Term PV22-8R-MYY Loose Piece Ring T
Specifications
Specifications
| Manufacturer Part Number |
PV22-8R-MYY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Ring Terminal, 26 – 22 AWG, 8 stud size, vinyl insulated, funnel entry, bulk package. |
| Terminal Type |
Ring |
| Wire Size Range |
26-22 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Tin |
| Net Weight |
0.6833 lbs |
| Gross Weight |
0.6833 lbs |
PV22-8R-MYY
Panduit Terminals