PV2MF
Eaton's B-Line series Enclosures, Type 4X Fiberglass Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PV2MF

Eaton's B-Line series Enclosures, Type 4X Fiberglass Series

PV2MF

Eaton's B-Line series Enclosures, Type 4X Fiberglass Series
Pushbutton Enclosure, 2-Hole, 22mm,
Item Number
PV2MF
MFG Item Number
78205152351
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Fiberglass Series
Item #
PV2MF
Pushbutton Enclosure, 2-Hole, 22mm,

Type 4X Fiberglass Series Information

  • Provides Housing for Electrical Controls and Instruments
  • NEMA Type 1, 3, 4X, 6P, 12
  • Self Extinguishing: Non‑flame Propagating
  • Wall Mounted
Cooper B‑Line NEMA Type 4X JIC, pushbuttons, single‑door, double‑door and large panel enclosures are available in corrosive and UV resistant materials which can be utilized in indoor or outdoor applications where a degree of protection against corrosion, windblown dust and rain, splashing water, hose‑directed water and damage from external ice formation is required.

Specifications

Specifications
Manufacturer Part Number 78205152351
Manufacturer Eaton's B-Line series
Product Series Type 4X Fiberglass
Family Series Eaton's B-Line series Enclosures, Type 4X Fiberglass Series
Description Pushbutton Enclosure, 2-Hole, 22mm, Non-Metallic, NEMA 4X Rated, Fiberglass, Gray
Material Fiberglass
Composition Non-Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 7 "
Nominal Width 4 "
Nominal Depth 4 "
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 4X, NEMA 6P
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2 lbs