Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Process Control
PV33
Dwyer Instruments Process Control
Solenoid Pilot Valve 3 9/16In
This item cannot be canceled or returned
Description
Solenoid Pilot Valve 3 9/16In
Specifications
Specifications
| Manufacturer Part Number |
PV33 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Process Control |
| Description |
Solenoid Pilot Valve 3 9/16In Actuator Diameter 24 VAC |
| Flanged Valve |
Yes |
| Design |
Compact |
| Valve Function |
3-Way Valve, Single Solenoid |
| Manual Override |
Yes |
| Nominal Voltage |
120 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PV33
Dwyer Instruments Process Control