PV8
Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PV8

Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series

PV8

Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series
Pushbutton Enclosure, 8-Hole, 30mm,
Item Number
PV8
MFG Item Number
78205170254
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12/13 Pushbutton Series
Item #
PV8
Pushbutton Enclosure, 8-Hole, 30mm,

Type 12/13 Pushbutton Series Information

  • For Standard 22.5mm and 30.5mm Pushbuttons, Pilot Lights and Switches
  • Protects Against Circulating Dust, Falling Dirt and More
  • NEMA Type 12 and 13
  • Wall Mounted
  • IP65
Cooper B‑Line pushbutton enclosures provide a broad configuration range from painted to stainless steel options in both 22.5mm and 30.5mm sizes.

Specifications

Specifications
Manufacturer Part Number 78205170254
Manufacturer Eaton's B-Line series
Product Series Type 12/13 Pushbutton
Family Series Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series
Description Pushbutton Enclosure, 8-Hole, 30mm, Steel, NEMA 12 Rated, ANSI 61 Gray, Single Column of 8 Holes
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 20 "
Nominal Width 3 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 6.776 lbs
Alternatives
PB8
PB8
Wiegmann Enclosures