PVC-200-AR
RK Electronics Protection Relays, PVC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PVC-200-AR RK Electronics Protection Relays, PVC Series, 3PHASE 208-240AC 600VAC OUTPUT

MFG Item Number
PVC-200-AR

PVC-200-AR RK Electronics Protection Relays, PVC Series, 3PHASE 208-240AC 600VAC OUTPUT

MFG Item Number
PVC-200-AR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, PVC Series
Item #
PVC-200-AR
3PHASE 208-240AC 600VAC OUTPUT

PVC Series Information

  • Pick‑Up and Drop‑Out Delays
  • 1NO and SPDT
  • Normal Condition LED

Specifications

Specifications
Manufacturer Part Number PVC-200-AR
Manufacturer RK Electronics
Product Series PVC
Family Series RK Electronics Protection Relays, PVC Series
Description 3PHASE 208-240AC 600VAC OUTPUT
Phase 3
Voltage 208-240 V
Current Rating 2-10 A
Detection Phase Loss
Time Delay Trip (Sec) 5 s
Type of Display LED Status Indicator
Mounting Surface
Output Relay SPDT, 1NO
Approvals cULus
Net Weight 0.5 lbs
Gross Weight 0.779 lbs