Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PVCBP-1816

Integra Enclosures

PVCBP-1816

Integra Enclosures
PVC Panel for 18in.x16in. enclosure
MFG Item Number
PVCBP-1816
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
PVCBP-1816
PVC Panel for 18in.x16in. enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number PVCBP-1816
Manufacturer Integra
Family Series Integra Enclosures
Description PVC Panel for 18in.x16in. enclosure
Material PVC
Composition Non-Metallic
Panel Type Back
Nominal Height 18 "
Nominal Width 16 "
Net Weight 1 lb
Gross Weight 2.38 lbs