Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PVCBP-66

Integra Enclosures

PVCBP-66

Integra Enclosures
PVC Panel for 6in.x6in. enclosure
MFG Item Number
PVCBP-66
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
PVCBP-66
PVC Panel for 6in.x6in. enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number PVCBP-66
Manufacturer Integra
Family Series Integra Enclosures
Description PVC Panel for 6in.x6in. enclosure
Material PVC
Composition Non-Metallic
Panel Type Back
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0 lbs
Gross Weight 0.26 lbs