Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PVCBP44-IMP

Integra Enclosures

PVCBP44-IMP

Integra Enclosures
PVC back panel for Impact 4in.x4in.
MFG Item Number
PVCBP44-IMP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
PVCBP44-IMP
PVC back panel for Impact 4in.x4in.

Series Information

Specifications

Specifications
Manufacturer Part Number PVCBP44-IMP
Manufacturer Integra
Family Series Integra Enclosures
Description PVC back panel for Impact 4in.x4in. enclosure
Material PVC
Composition Non-Metallic
Panel Type Back
Nominal Height 4 "
Nominal Width 4 "
Net Weight 0 lbs
Gross Weight 0.13 lbs