Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PVCBP66-IMP Integra Enclosures, Impact Series, PVC back panel for Impact 6in.x6in.
MFG Item Number
PVCBP66-IMP
PVCBP66-IMP Integra Enclosures, Impact Series, PVC back panel for Impact 6in.x6in.
MFG Item Number
PVCBP66-IMP
This item cannot be canceled or returned
Description
Enclosures, Impact Series
PVC back panel for Impact 6in.x6in.
Impact Series Information
Specifications
Specifications
| Manufacturer Part Number |
PVCBP66-IMP |
| Manufacturer |
Integra |
| Product Series |
Impact |
| Family Series |
Integra Enclosures, Impact Series |
| Description |
PVC back panel for Impact 6in.x6in. enclosure |
| Material |
PVC |
| Composition |
Non-Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| Net Weight |
1 lb |
| Gross Weight |
0.24 lbs |
PVCBP66-IMP
Integra Enclosures, Impact Series