Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PVCO-400-AR RK Electronics Protection Relays, PVCO Series, RELAY, 3 PHASE VOLTAGE
MFG Item Number
PVCO-400-AR
PVCO-400-AR RK Electronics Protection Relays, PVCO Series, RELAY, 3 PHASE VOLTAGE
MFG Item Number
PVCO-400-AR
This item cannot be canceled or returned
Description
Protection Relays, PVCO Series
- 10A relay
- SPDT
- Undervoltage
- Phase Loss (Single Phase)
- Phase Imbalance
- Phase Rotation
- Pick‑up & Drop‑out Delays
- Normal Condition LED
Specifications
Specifications
| Manufacturer Part Number |
PVCO-400-AR |
| Manufacturer |
RK Electronics |
| Product Series |
PVCO |
| Family Series |
RK Electronics Protection Relays, PVCO Series |
| Description |
RELAY, 3 PHASE VOLTAGE |
| Phase |
3 |
| Voltage |
440-480 V |
| Current Rating |
10 A |
| Detection |
Phase Loss |
| Type of Display |
LED Status Indicator |
| Output Relay |
SPDT |
| Comments |
2 AMP OUTPUT CONTACT |
| Net Weight |
0.445 lbs |
| Gross Weight |
0.648 lbs |
PVCO-400-AR
RK Electronics Protection Relays, PVCO Series