Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Panel & Computer Interface Cables
PVF9L10-10M1Y
Panduit Panel & Computer Interface Cables
FIBER PC, PANVIEW, LSZH SINGLEMODE, LC-L
MFG Item Number
PVF9L10-10M1Y
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
FIBER PC, PANVIEW, LSZH SINGLEMODE, LC-L
Specifications
Specifications
| Manufacturer Part Number |
PVF9L10-10M1Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Panel & Computer Interface Cables |
| Description |
Singlemode LSZH LC LC patch cord, 10 m, Yellow |
| Cable Type |
OS2 |
| Length |
3.28 ' |
| Color |
Yellow |
| Approvals |
IEC, TIA |
| Net Weight |
0.064 lbs |
| Gross Weight |
0.064 lbs |
PVF9L10-10M1Y
Panduit Panel & Computer Interface Cables