Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Panel & Computer Interface Cables
PVF9L10-10M6Y
Panduit Panel & Computer Interface Cables
FiberPC, PanView, LSZH, SM, LC-LC, 6M
MFG Item Number
PVF9L10-10M6Y
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
FiberPC, PanView, LSZH, SM, LC-LC, 6M
Specifications
Specifications
| Manufacturer Part Number |
PVF9L10-10M6Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Panel & Computer Interface Cables |
| Description |
Singlemode LSZH LC LC patch cord, 60 m, Yellow |
| Cable Type |
OS2 |
| Length |
19.7 ' |
| Color |
Yellow |
| Approvals |
IEC, TIA, UL |
| Net Weight |
0.1732 lbs |
| Gross Weight |
0.1732 lbs |
PVF9L10-10M6Y
Panduit Panel & Computer Interface Cables