Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PVLL Series
PVLL19007LG2
Hammond Manufacturing Enclosures, PVLL Series
MFG Item Number
PVLL19007LG2
This item cannot be canceled or returned
Description
- Louvered Steel Rack Panel.
- Constructed With 16‑Gauge Steel.
- Rohs Compliant.
- Finished in Smooth Powder Paint.
- Includes Three Columns of Four Inch Wide Louvers.
Specifications
Specifications
| Manufacturer Part Number |
PVLL19007LG2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PVLL |
| Family Series |
Hammond Manufacturing Enclosures, PVLL Series |
| Description |
ENCLOSURE |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Rack |
| Comments |
Louvered Steel Rack Panel |
| Nominal Width |
19 " |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
PVLL19007LG2
Hammond Manufacturing Enclosures, PVLL Series