PVM Series Information
| Manufacturer Part Number | PVM-7 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | PVM |
| Family Series | Eaton's Bussmann series Fuses, PVM Series |
| Description | Eaton Bussmann series PVM photovoltaic fuse, Midget Fuse, 600 Vdc, 50 kAIC interrupt rating, Fast acting class, Fuse Holder and Block mounting, Ferrule end X ferrule end connection, 7A current rating, 50 kA DC breaking capacity |
| Fuse Type | Supplementary (Midget) |
| Current Rating | 7 A |
| AC Voltage | 600 VAC |
| Characteristic | General Purpose |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | CE, CSA, UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |