PVM58N-011AGR0BN-1213
Pepperl Fuchs Encoders, PVM58 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PVM58N-011AGR0BN-1213 Pepperl Fuchs Encoders, PVM58 Series, Absolute Rotary Encoders (Standard),

MFG Item Number
514803

PVM58N-011AGR0BN-1213 Pepperl Fuchs Encoders, PVM58 Series, Absolute Rotary Encoders (Standard),

MFG Item Number
514803
Item Number
PVM58N-011AGR0BN-1213
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, PVM58 Series
Item #
PVM58N-011AGR0BN-1213
Absolute Rotary Encoders (Standard),

PVM58 Series Information

  • Industrial standard housing Ø58 mm
  • PROFIBUS interface
  • 30 Bit multiturn
  • Speed transfer
  • Extended scaling functions
  • Programmable limit switches
  • Commissioning mode
  • Servo or clamping flange
This series of PROFIBUS rotary encoders is based on the modern fast technology of singleturn sampling and the mechanical gear box of the multiturn unit.The absolute encoder corresponds to the PROFIBUS profile for encoders, order no. 3.062.Operation is supported based on Class 1 and Class2.For operation based on Class 1, position data and diagnostic data bytes 1 ... 16 are available.In addition,the direction of the code can be selected as either cw ascending (clockwise rotation, code course ascending) or cw descending (clockwise rotation,code course descending).If the rotary encoder is operated according to Class 2, additional functions to those from Class 1 are available.These include scaling of the resolution per revolution and the overall resolution,as well as the preset function.In addition,expanded diagnostic
reporting is supported.Besides, the rotary encoder offers extended functionalities such as speed transfer, extended scaling functions, programmable limit switches and a commissioning mode.The removable connecting hood contains a slide switch for setting the terminating resistor and the rotary switches for setting the address.Assign a
fixed address and bus termination to the encoder with this switches.The device is designed for shaft mounting and is available in servo flange or clamping flange design.

Specifications

Specifications
Manufacturer Part Number 514803
Manufacturer Pepperl Fuchs
Product Series PVM58
Family Series Pepperl Fuchs Encoders, PVM58 Series
Description Absolute Rotary Encoders (Standard), 514803
Single Turn Resolution 16
Multi Turn Resolution 14
Input Power 10-30 VDC
Protocol Profibus
Shaft/Bore Size 10 mm
Mounting Shaft
Operating Temperature -40-85 °C
Protection Rating IP65
Approvals CE, cULus
Net Weight 1.06 lbs
Gross Weight 1.395 lbs