Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PVP23-3,50

Altech Terminals

PVP23-3,50

Altech Terminals
Vert.Header,3.5mmPS,Closed End
MFG Item Number
PVP23-3,50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, Series
Item #
PVP23-3,50
Vert.Header,3.5mmPS,Closed End

Series Information

Specifications

Specifications
Manufacturer Part Number PVP23-3,50
Manufacturer Altech
Family Series Altech Terminals
Description Vert.Header,3.5mmPS,Closed End
Number of Ports 23
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 300 V
Color Green
Maximum Temperature 257 °F
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs