PVQ-FMTMTP-9

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PVQ-FMTMTP-9

Panduit Enclosures

PVQ-FMTMTP-9

Panduit Enclosures
PanView iQ 24 Port, MTP Singlemode Fibe
MFG Item Number
PVQ-FMTMTP-9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
PVQ-FMTMTP-9
PanView iQ 24 Port, MTP Singlemode Fibe

Series Information

Specifications

Specifications
Manufacturer Part Number PVQ-FMTMTP-9
Manufacturer Panduit
Family Series Panduit Enclosures
Description The PViQ 24 port, MTP singlemode fiber tray includes 24 LC SR./SR. SFF duplex singlemode blue adapters with zirconia ceramic split sleeves.
Accessory Type Fiber Tray
Nominal Width 19 "
Nominal Depth 12 "
Net Weight 10.7 lbs
Gross Weight 10.7 lbs