PVS-R Series Information
| Manufacturer Part Number | PVS-R-70 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | PVS-R |
| Family Series | Eaton's Bussmann series Fuses, PVS-R Series |
| Description | Eaton Bussmann series PVS-R photovoltaic fuse, Fast-Acting Fuse, Current limiting, 70A, 600 Vac, 600 Vdc, 200 kAIC RMS Symmetrical UL, 10 kAIC DC interrupt rating, RK5 class, Blade end X blade end connection, 1.34 in diameter |
| Fuse Type | UL Class RK5 |
| Current Rating | 70 A |
| AC Voltage | 600 VAC |
| DC Voltage | 600 VDC |
| Class | RK5 |
| Characteristic | Time Delay |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bladed |
| Approvals | CE, CSA, UL |
| Net Weight | 0.37 lbs |
| Gross Weight | 0.37 lbs |