PVSS19001LG2
Hammond Manufacturing Enclosures, PVSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PVSS19001LG2

Hammond Manufacturing Enclosures, PVSS Series

PVSS19001LG2

Hammond Manufacturing Enclosures, PVSS Series
ENCLOSURE
MFG Item Number
PVSS19001LG2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PVSS Series
Item #
PVSS19001LG2
ENCLOSURE

PVSS Series Information

  • Constructed of 14‑Gauge Steel.
  • Finished in smooth powder paint.
  • RoHS Compliant.
  • Slots are 0.25" x 1.0"



Specifications

Specifications
Manufacturer Part Number PVSS19001LG2
Manufacturer Hammond Manufacturing
Product Series PVSS
Family Series Hammond Manufacturing Enclosures, PVSS Series
Description ENCLOSURE
Material Steel
Composition Metallic
Panel Type Rack
Comments Slotted Steel Rack Panel
Nominal Width 19 "
Net Weight 0.05 lbs
Gross Weight 0.4 lbs