Series Information
| Manufacturer Part Number | PVT-1125 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Safety Tags, 5.75 x 3.25, 'FRONT: DANGER DO NOT OPERATE / PELIGRO NO OPERAR' legend, Polyethylene Plastic, Red/Black on White, 5 pc. |
| Material Type | Polyethylene |
| Background Color | White |
| Label Height | 5.75 " |
| Label Width | 3.25 " |
| Language | English, Spanish |
| Legend | Front: Danger Do Not Operate / Peligro No Operar |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |