Panel & Computer Interface Cables, PanView iQ Series
Item #
PVUTP6X3MBBU
Cu, PatchCord, PV, UTP, Cat6A, 10G, BU
PanView iQ Series Information
PanView iQ Category 6/Class E UTP interconnect patch cords shall be constructed of 24 AWG twisted pair stranded copper cable with the addition of a 26 AWG ninth conductor. The patch cords shall be terminated with a shielded modular plug on one end, with a nine‑wire modular plug on the opposite end. Patch cords shall be used in conjunction with intelligent patch panels and shall be used exclusively for interconnect architectures.
Panduit Panel & Computer Interface Cables, PanView iQ Series
Description
The PanView iQ Category 6A Copper Patch Cord is part of the PanView iQ System, which provides intelligent monitoring in the data center and telecommunications room. The patch cord includes an enhanced performance UTP modular plug on each end, is 3 meters
Cable Type
Cat 6a
Connection Type
RJ45
Connection Configuration
Male to Male
Length
9.843 '
Shielding
No
Plenum Rated
No
Strain Relief
No
Color
Blue
Approvals
IEC, UL
Net Weight
0.4684 lbs
Gross Weight
0.4684 lbs
Added to cart
PVUTP6X3MBBU
Panduit Panel & Computer Interface Cables, PanView iQ Series