Panel & Computer Interface Cables, PanView iQ Series
Item #
PVUTPSPC14BBUY
Cu, PatchCord, PV, UTP, Cat6, BU, 14ft
PanView iQ Series Information
PanView iQ Category 6/Class E UTP interconnect patch cords shall be constructed of 24 AWG twisted pair stranded copper cable with the addition of a 26 AWG ninth conductor. The patch cords shall be terminated with a shielded modular plug on one end, with a nine‑wire modular plug on the opposite end. Patch cords shall be used in conjunction with intelligent patch panels and shall be used exclusively for interconnect architectures.
Panduit Panel & Computer Interface Cables, PanView iQ Series
Description
The PanView iQ Category 6 Copper Patch Cord is part of the PanView iQ System, which provides intelligent monitoring in the data center and telecommunications room. The patch cord includes an enhanced performance UTP modular plug on each end, is 14 feet
Cable Type
Cat 6
Connection Type
RJ45
Connection Configuration
Male to Male
Length
14 '
Shielding
No
Plenum Rated
No
Strain Relief
No
Color
Blue
Approvals
IEC, UL
Net Weight
0.5142 lbs
Gross Weight
0.5142 lbs
Added to cart
PVUTPSPC14BBUY
Panduit Panel & Computer Interface Cables, PanView iQ Series