PW150FR-LY
Panduit Wire Harnesses, Split Harness Wrap Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PW150FR-LY Panduit Wire Harnesses, Split Harness Wrap Series, Pan-Wrap PW150FR-LY Split Harness Wrap

MFG Item Number
PW150FR-LY

PW150FR-LY Panduit Wire Harnesses, Split Harness Wrap Series, Pan-Wrap PW150FR-LY Split Harness Wrap

MFG Item Number
PW150FR-LY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Split Harness Wrap Series
Item #
PW150FR-LY
Pan-Wrap PW150FR-LY Split Harness Wrap

Split Harness Wrap Series Information

  • Patented slot pattern provides improved flexibility and abrasion protection in any application
  • Unique wall design provides for easy cable breakouts
  • Innovative design maintains uniform bundle protection in dynamic applications
  • Considerably reduces installation time
  • Large overlap accommodates a wide range of bundle diameters
  • Packaged on a reel for easy handling and dispensing of product
  • UL File: E141152
  • Voltage rating: 600 V

Specifications

Specifications
Manufacturer Part Number PW150FR-LY
Manufacturer Panduit
Product Series Split Harness Wrap
Family Series Panduit Wire Harnesses, Split Harness Wrap Series
Description Pan-Wrap split harness wrap, 1.5 38.1mm, 50 ft. 15m per reel, flame retardant polyethylene,
Color Natural
Outer Diameter 1.5 "
Length 50 '
Operating Temperature -4-122 °F
Inner Diameter 1.5 "
Material Flame Retardant Polyethylene
Approvals UL
Net Weight 7 lbs
Gross Weight 7 lbs