Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PW1DBA Hubbell Electrical Boxes, WALLTRAK1 DEEP BOX
PW1DBA Hubbell Electrical Boxes, WALLTRAK1 DEEP BOX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PW1DBA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
WALLTRAK1 DEEP BOX |
| Type |
Deep Device Box |
| Number of Gangs |
1 |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
PW1DBA
Hubbell Electrical Boxes