Series Information
| Manufacturer Part Number | PW1L-RYAFB002E2A |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | 22mm PIEZO THIN RING 24VDC R-G |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 22 mm |
| Operator Size (mm) | 28 mm |
| Contacts | SPST |
| Max Voltage | 24 VAC, 24 VDC |
| Current Rating | 1 A |
| Bezel | Metal Hex |
| Lamp Type | LED |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Lens/Button Shape | Round Extended |
| Operator Color | Silver |
| Terminal Type | Wire Leads |
| Protection Rating | IP68, IP69K |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.105 lbs |