Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, PW1 Series
PW1TC
Hubbell Raceways, PW1 Series
This item cannot be canceled or returned
Description
- Low Profile Non‑Metallic Raceway, Device Boxes and Fittings
- UL Listed and CSA Certified
- Office White Color
Specifications
Specifications
| Manufacturer Part Number |
PW1TC |
| Manufacturer |
Hubbell |
| Product Series |
PW1 |
| Family Series |
Hubbell Raceways, PW1 Series |
| Description |
WALLTRAK1 TEE FTG |
| Type |
Tee Fitting |
| Material |
Non-Metallic |
| Color |
White |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
PW1TC
Hubbell Raceways, PW1 Series