Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, PW2 Series
PW2RED
Hubbell Raceways, PW2 Series
WALLTRAK2, REDUCING FITTING
This item cannot be canceled or returned
Description
WALLTRAK2, REDUCING FITTING
- Non‑Metallic Raceway, Device Boxes and Fittings
- UL Listed and CSA Certified
- Office White Color
Specifications
Specifications
| Manufacturer Part Number |
PW2RED |
| Manufacturer |
Hubbell |
| Product Series |
PW2 |
| Family Series |
Hubbell Raceways, PW2 Series |
| Description |
WALLTRAK2, REDUCING FITTING |
| Type |
Reducer |
| Material |
Non-Metallic |
| Color |
White |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
PW2RED
Hubbell Raceways, PW2 Series