PW2XN03S
Veris Industries Transducers, PW2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PW2XN03S

Veris Industries Transducers, PW2 Series

PW2XN03S

Veris Industries Transducers, PW2 Series
Pressure,Wet,2,Nema 4,NIST,0-50PSID
MFG Item Number
PW2XN03S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, PW2 Series
Item #
PW2XN03S
Pressure,Wet,2,Nema 4,NIST,0-50PSID

PW2 Series Information

  • The jumper‑selectable output switch
  • Selectable differential units: psid or bard
  • Dual sensor
  • High stability
  • Zero calibration
APPLICATIONS:
  • Monitoring and controlling pump differential pressure
  • Chiller/boiler differential pressure drop
  • CW/HW system differential pressure
The PW2 Series 2‑wire,4 to 20 mA wet pressure transducers incorporate microprocessor profiled sensors for exceptional accuracy and reliability.Easy to use and designed to provide exceptional installation savings,the PW2 Series is ideal for measuring pressure across pumps,filters,heat exchangers,compressors,and other non‑corrosive wet media applications.

Specifications

Specifications
Manufacturer Part Number PW2XN03S
Manufacturer Veris Industries
Product Series PW2
Family Series Veris Industries Transducers, PW2 Series
Description Pressure,Wet,2,Nema 4,NIST,0-50PSID
Accuracy 1 %
Pressure Range (Gauge) 0-50 psi
Max Pressure (Gauge) 50 psi
Input 12-24 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
NEMA Rating NEMA 4
Operating Temperature 14-130 °F
Net Weight 0 lbs
Gross Weight 0 lbs