PW50F-T
Panduit Wire Harnesses, Split Harness Wrap Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PW50F-T Panduit Wire Harnesses, Split Harness Wrap Series, Pan-Wrap PW50F-T Split Harness Wrap, Na

MFG Item Number
PW50F-T

PW50F-T Panduit Wire Harnesses, Split Harness Wrap Series, Pan-Wrap PW50F-T Split Harness Wrap, Na

MFG Item Number
PW50F-T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Split Harness Wrap Series
Item #
PW50F-T
Pan-Wrap PW50F-T Split Harness Wrap, Na

Split Harness Wrap Series Information

  • Patented slot pattern provides improved flexibility and abrasion protection in any application
  • Unique wall design provides for easy cable breakouts
  • Innovative design maintains uniform bundle protection in dynamic applications
  • Considerably reduces installation time
  • Large overlap accommodates a wide range of bundle diameters
  • Packaged on a reel for easy handling and dispensing of product
  • UL File: E141152
  • Voltage rating: 600 V

Specifications

Specifications
Manufacturer Part Number PW50F-T
Manufacturer Panduit
Product Series Split Harness Wrap
Family Series Panduit Wire Harnesses, Split Harness Wrap Series
Description The PW50F-T Pan-Wrap Split Harness Wrap features a patented slot pattern that provides improved flexibility and abrasion protection in any application. The unique wall design is easy for cable breakouts and reduces the installation time. The large
Color Natural
Outer Diameter 0.5 "
Length 200 '
Operating Temperature -40-122 °F
Inner Diameter 0.5 "
Material Polyethylene
Approvals UL
Net Weight 7.94 lbs
Gross Weight 7.94 lbs