PW9130I2000T-XL
Eaton Power Supplies, 9130 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PW9130I2000T-XL

Eaton Power Supplies, 9130 Series

PW9130I2000T-XL

Eaton Power Supplies, 9130 Series
UPS, 2000VA,230V,IN;C14
Item Number
PW9130I2000T-XL
MFG Item Number
9103-73156
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Power Supplies, 9130 Series
Item #
PW9130I2000T-XL
UPS, 2000VA,230V,IN;C14

9130 Series Information

Combining reliable double‑conversion topology, internal static bypass and an easy‑to‑read LCD menu display, the Eaton 9130 9SX UPS provides the highly efficient and reliable power you expect from a 9‑series UPS in a convenient and compact tower. Compatibility with multiple inputs allows integration into a variety of Edge, IoT and IIoT applications.

Specifications

Specifications
Manufacturer Part Number 9103-73156
Manufacturer Eaton
Product Series 9130
Family Series Eaton Power Supplies, 9130 Series
Description UPS, 2000VA,230V,IN;C14 STYLE:103006436-6591
Volt Amp Capacity (VA) 2,000 VA
Capacity 1,800 W
Voltage 208 VAC
Nominal Voltage 208 VAC
Class Online Double Conversion
Connection Type Plug-In
Number of Outputs 9
Mounting Stand Alone
Comments Two-Line Graphical LCD Interface
Net Weight 76.1 lbs
Gross Weight 76.1 lbs