Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Power Supplies, 9130 Series
PW9130L1500T-XL
Eaton Power Supplies, 9130 Series
UPS TOWER 1500VA 120V 5-15P IN
Item Number
PW9130L1500T-XL
MFG Item Number
9103-6092
This item cannot be canceled or returned
Description
Power Supplies, 9130 Series
UPS TOWER 1500VA 120V 5-15P IN
Combining reliable double‑conversion topology, internal static bypass and an easy‑to‑read LCD menu display, the Eaton 9130 9SX UPS provides the highly efficient and reliable power you expect from a 9‑series UPS in a convenient and compact tower. Compatibility with multiple inputs allows integration into a variety of Edge, IoT and IIoT applications.
Specifications
Specifications
Manufacturer Part Number
9103-6092
Manufacturer
Eaton
Product Series
9130
Family Series
Eaton Power Supplies, 9130 Series
Description
UPS TOWER 1500VA 120V 5-15P IN OUT (6) 5-15R
Volt Amp Capacity (VA)
1,500 VA
Capacity
1,350 W
Voltage
120 VAC
Nominal Voltage
120 VAC
Class
Online Double Conversion
Connection Type
Plug-In
Number of Outputs
6
Mounting
Stand Alone
Comments
Two-Line Graphical LCD Interface
Net Weight
41.9 lbs
Gross Weight
41.9 lbs
PW9130L1500T-XL
Eaton Power Supplies, 9130 Series