Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Terminals
PWF1P7.62-10FV
ASI-Automation Systems Interconnect Terminals
41A High Current Terminal Block
MFG Item Number
PWF1P7.62-10FV
This item cannot be canceled or returned
Description
41A High Current Terminal Block
Specifications
Specifications
| Manufacturer Part Number |
PWF1P7.62-10FV |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminals |
| Description |
41A High Current Terminal Block Connector With Screw Flange, 10 Position, 7.62mm Pin Spacing, |
| Number of Ports |
10 |
| Number of Wires Per Port |
1 |
| Wire Size Range |
24-8 AWG |
| Wire Type |
Solid Wire, Stranded Wire |
| Material |
Polyamide |
| Wire Material |
Copper |
| Max Voltage |
600 V |
| Color |
Green |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PWF1P7.62-10FV
ASI-Automation Systems Interconnect Terminals