Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
PWK133
Eaton's B-Line series Enclosures
MFG Item Number
78205148500
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205148500 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
PWK133 |
| Accessory Type |
Window Kit |
| Material |
Steel |
| Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
4.06 lbs |
PWK133
Eaton's B-Line series Enclosures