PWL400-5
American Control Electronics Drives, PWL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PWL400-5

American Control Electronics Drives, PWL Series

PWL400-5

American Control Electronics Drives, PWL Series
1Q PWM Chassis Dual 5 w/Field
MFG Item Number
PWL400-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, PWL Series
Item #
PWL400-5
1Q PWM Chassis Dual 5 w/Field

PWL Series Information


Specifications

Specifications
Manufacturer Part Number PWL400-5
Manufacturer American Control Electronics
Product Series PWL
Family Series American Control Electronics Drives, PWL Series
Description 1Q PWM Chassis Dual 5 w/Field
AC Voltage 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 130 VDC, 0-180 VDC, 240 VDC
Max Armature Current (DC) 5 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 48 VDC
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Field Supply Fixed
Regen No
Feedback Armature
Operator Controls Built In
Approvals CSA, cUR, UR
Nominal Armature VDC 250 VDC, 90 VDC, 180 VDC
Net Weight 1.5 lbs
Gross Weight 1.5 lbs
Alternatives
XL3050A
XL3050A
Minarik Drives Drives, XL Series