Brady B-500 Vinyl Coated Fabric Series Information
| Manufacturer Part Number | 31064 |
|---|---|
| Manufacturer | Brady |
| Product Series | Brady B-500 Vinyl Coated Fabric |
| Family Series | Brady Labels, Brady B-500 Vinyl Coated Fabric Series |
| Description | Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 64, 450 Total |
| Application | Cable & Wire Marking |
| Material Type | Fabric |
| Material Description | Vinyl Coated |
| Text Color | Black |
| Background Color | White |
| Special Properties | Abrasion-, Chemical-, and Water-Resistant |
| Special Environment Type | Temperature Range: -40-175 |
| Label Height | 1.5 " |
| Legend | 64 |
| Approvals | ASTM |
| Net Weight | 0 lbs |
| Gross Weight | 0.135 lbs |