Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Wire Identification
PWM-PK-15
Brady Wire Identification
Porta PK WM Refill Legend 1 to 90
This item cannot be canceled or returned
Description
Wire Identification, Series
Porta PK WM Refill Legend 1 to 90
Specifications
Specifications
| Manufacturer Part Number |
31215 |
| Manufacturer |
Brady |
| Family Series |
Brady Wire Identification |
| Description |
Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 90 |
| Material |
Vinyl |
| Material Description |
Cloth |
| Color |
Black, White |
| Finish |
Matte |
| Application |
Wire And Cable Labeling |
| Legend |
1-90 |
| Net Weight |
0 lbs |
| Gross Weight |
0.22 lbs |
PWM-PK-15
Brady Wire Identification