Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Terminal Blocks
PWM1P7.62-4DPSQ
ASI-Automation Systems Interconnect Terminal Blocks
7.62 mm Pitch High Current (PCB)
MFG Item Number
PWM1P7.62-4DPSQ
This item cannot be canceled or returned
Description
7.62 mm Pitch High Current (PCB)
Specifications
Specifications
| Manufacturer Part Number |
PWM1P7.62-4DPSQ |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
7.62 mm Pitch High Current (PCB) Terminal Block Horizontal Header, a4 Position, For Use With Pwf High |
| Number of Levels |
1 |
| Number of Poles |
4 |
| Connection Actuation |
Pluggable |
| Pin Spacing |
7.62 mm |
| Length |
5 mm |
| UL Voltage |
300 VAC |
| Current Rating |
41 A |
| Color |
Green |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-40-266 °F |
| Plug Entry Position |
Side |
| Approvals |
cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PWM1P7.62-4DPSQ
ASI-Automation Systems Interconnect Terminal Blocks