PWM400-2
American Control Electronics Drives, PWM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PWM400-2 American Control Electronics Drives, PWM Series, 1Q PWM Chassis Dual 2

MFG Item Number
PWM400-2

PWM400-2 American Control Electronics Drives, PWM Series, 1Q PWM Chassis Dual 2

MFG Item Number
PWM400-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, PWM Series
Item #
PWM400-2
1Q PWM Chassis Dual 2

PWM Series Information

  • Inhibit (Normally Open)
  • Current Limit and Power LEDs
  • 1.05 Form Factor
  • 1% Base Speed Regulation
  • 100:1 Speed Range

The flagship of our Pulse Width Modulation family, the PWM series combines the most sought after features and options all in one package. With its auto ranging switch mode power supply, the need for selecting AC power input modes is no longer needed. Available with isolated inputs, this series can easily be incorporated into applications where non‑isolated 0‑5 VDC command signals are present. Offered with the full gamut of adjustment trim pots, the PWM series can be fine tuned to run almost any PMDC motor in the 1/20th to 2 HP range. And with an industry wide accepted footprint, these drives are well suited for applications where a compact and full featured pulse width modulated drive is required.

Specifications

Specifications
Manufacturer Part Number PWM400-2
Manufacturer American Control Electronics
Product Series PWM
Family Series American Control Electronics Drives, PWM Series
Description 1Q PWM Chassis Dual 2
AC Voltage 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 130 VDC, 0-180 VDC, 240 VDC
Max Armature Current (DC) 2 A
Nominal Input Voltage 120 VAC, 240 VAC
Field Supply None
Regen No
Feedback Armature
Operator Controls Built In
Approvals CSA, cUR, UR
Nominal Armature VDC 250 VDC, 90 VDC, 180 VDC
Net Weight 0.8 lbs
Gross Weight 0.8 lbs
Alternatives
MMXL05-D240AC
MMXL05-D240AC
Minarik Drives Drives, MMXL Series
MMXL02-D240AC-PCM
MMXL02-D240AC-PCM
Minarik Drives Drives, MMXL Series
MMXL02-D240AC
MMXL02-D240AC
Minarik Drives Drives, MMXL Series