PWMS-H25-M0
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PWMS-H25-M0

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

PWMS-H25-M0

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
PWMS-H25-M0 Cable Tie Mount, Black, UV P
MFG Item Number
PWMS-H25-M0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Other Cable Tie Mounts Series
Item #
PWMS-H25-M0
PWMS-H25-M0 Cable Tie Mount, Black, UV P

Other Cable Tie Mounts Series Information

  • Push mount designs lock into a hole in a metallic panel or in a blind masonry hole
  • Edge clip mounts secure to a panel edge using metal barbs that dig into panel surface
  • Stud mounts secure onto threaded bolts by screwing or hammering on the bolt
  • Connector rings can be used to attach adjacent bundles to provide spacing and prevent vibration damage

Specifications

Specifications
Manufacturer Part Number PWMS-H25-M0
Manufacturer Panduit
Product Series Other Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Description Panduit PWMS-H25-M0 Fir Winged Push Barb Mounts have a winged base that applies pressure on the panel wall to provide a more secure mount in high vibration application. Mounts are inserted int a 0.25” 6.5mm pre-drilled hole. For use in indoor
Mounting Push Barb
Color Black
Height 0.61 "
Width 0.3 "
Special Properties Weather Resistant
Heat Stabilized No
Material Nylon
Net Weight 1.365 lbs
Gross Weight 1.5 lbs