PWP100-10
American Control Electronics Drives, PWP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PWP100-10 American Control Electronics Drives, PWP Series, 1Q PWM Chassis 115V 5(10)

MFG Item Number
PWP100-10

PWP100-10 American Control Electronics Drives, PWP Series, 1Q PWM Chassis 115V 5(10)

MFG Item Number
PWP100-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, PWP Series
Item #
PWP100-10
1Q PWM Chassis 115V 5(10)

PWP Series Information

  • Industry Standard Footprint
  • ULR, cULR, and CSA Approved
  • 1.05 Form Factor
  • 1% Base Speed Regulation
  • 80:1 Speed Range

The PWP series is an economical and compact solution for those who seek the benefits of Pulse Width Modulation (PWM) technology. The almost pure DC voltage provided by the PWP series allows for quieter and cooler operation of any permanent magnet DC motor. The 1.05 form factor of the DC output extends motor brush life and allows for an increase in motor torque throughout the speed range. With a full range of adjustments, such as Maximum Speed, Current Limit, IR Compensation, and available with an isolated input, the PWP series can easily be calibrated to run a wide range of motors from 1/100 to 1 HP. Because of PWMs superiority over SCR technology, this series is the perfect choice for any application where extending motor life is desired.

Specifications

Specifications
Manufacturer Part Number PWP100-10
Manufacturer American Control Electronics
Product Series PWP
Family Series American Control Electronics Drives, PWP Series
Description 1Q PWM Chassis 115V 5(10)
AC Voltage 115 VAC
Output Armature Voltage (DC) 0-90 VDC, 130 VDC
Max Armature Current (DC) 10 A
Nominal Input Voltage 120 VAC
Field Supply None
Regen No
Feedback Armature
Operator Controls Built In
Approvals CSA, cUR, UR
Nominal Armature VDC 90 VDC
Net Weight 0.745 lbs
Gross Weight 1.03 lbs
Alternatives
XP10-115AC
XP10-115AC
Minarik Drives Drives