PWRLX03S006A
Veris Industries Transducers, PWR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PWRLX03S006A

Veris Industries Transducers, PWR Series

PWRLX03S006A

Veris Industries Transducers, PWR Series
Pressure, Wet, RMT, LCD, 0-50PSID, 6ft
MFG Item Number
PWRLX03S006A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, PWR Series
Item #
PWRLX03S006A
Pressure, Wet, RMT, LCD, 0-50PSID, 6ft

PWR Series Information

  • Armor cable
  • Lower costs
  • Zero calibration
  • Switch‑selectable
APPLICATIONS:
  • Monitoring and controlling pump differential pressure
  • Chiller/boiler differential pressure drop
  • CW/HW system differential pressure
The PWR Series remote wet media pressure transducers allow remote pressure sensing capability using existing plumbing runs.With no need to run plumbing lines all the way to the transducer,the installation time and cost is greatly reduced.Select either armored (6 ft.) or shielded (10 or 20 ft.) cable,depending on the application.


Specifications

Specifications
Manufacturer Part Number PWRLX03S006A
Manufacturer Veris Industries
Product Series PWR
Family Series Veris Industries Transducers, PWR Series
Description Pressure, Wet, RMT, LCD, 0-50PSID, 6ft, Arm
Accuracy 1 %
Pressure Range (Gauge) 0-50 psi
Max Pressure (Gauge) 50 psi
Input 15-30 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Connection 1/4 NPT
NEMA Rating NEMA 4
Operating Temperature 14-122 °F
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs