PWRLX05S020
Veris Industries Transducers, PWR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PWRLX05S020

Veris Industries Transducers, PWR Series

PWRLX05S020

Veris Industries Transducers, PWR Series
Pressure, Wet, RMT, LCD, 0-250PSID
MFG Item Number
PWRLX05S020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, PWR Series
Item #
PWRLX05S020
Pressure, Wet, RMT, LCD, 0-250PSID

PWR Series Information

  • Armor cable
  • Lower costs
  • Zero calibration
  • Switch‑selectable
APPLICATIONS:
  • Monitoring and controlling pump differential pressure
  • Chiller/boiler differential pressure drop
  • CW/HW system differential pressure
The PWR Series remote wet media pressure transducers allow remote pressure sensing capability using existing plumbing runs.With no need to run plumbing lines all the way to the transducer,the installation time and cost is greatly reduced.Select either armored (6 ft.) or shielded (10 or 20 ft.) cable,depending on the application.


Specifications

Specifications
Manufacturer Part Number PWRLX05S020
Manufacturer Veris Industries
Product Series PWR
Family Series Veris Industries Transducers, PWR Series
Description Pressure, Wet, RMT, LCD, 0-250PSID, Water, 20ft
Accuracy 1 %
Pressure Range (Gauge) 0-250 psi
Max Pressure (Gauge) 250 psi
Input 15-30 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Connection 1/4 NPT
NEMA Rating NEMA 4
Operating Temperature 14-122 °F
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs