Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PWS1550-12 Analytic Systems Power Supplies, PWS Series, 100/120A, 12V Out, 85 - 265 VAC PFC
MFG Item Number
PWS1550-12
PWS1550-12 Analytic Systems Power Supplies, PWS Series, 100/120A, 12V Out, 85 - 265 VAC PFC
MFG Item Number
PWS1550-12
This item cannot be canceled or returned
Description
Power Supplies, PWS Series
100/120A, 12V Out, 85 - 265 VAC PFC
Specifications
Specifications
| Manufacturer Part Number |
PWS1550-12 |
| Manufacturer |
Analytic Systems |
| Product Series |
PWS |
| Family Series |
Analytic Systems Power Supplies, PWS Series |
| Description |
100/120A, 12V Out, 85 - 265 VAC PFC In, Power Supply |
| Power |
1,550 W |
| Nominal Input Voltage |
120 VAC, 208 VAC, 277 VAC |
| Input Voltage |
85-265 VAC |
| Input Frequency |
50 Hz, 60 Hz |
| Nominal Output Voltage |
12 VDC |
| Output Current |
100 A, 120 A |
| Output Voltage Adj. |
Yes |
| Overvoltage Protection |
Yes |
| Overload Protection |
Yes |
| Net Weight |
12 lbs |
| Gross Weight |
12 lbs |
PWS1550-12
Analytic Systems Power Supplies, PWS Series